Zoro Homepage

Scotch-Brite Clean And Strip Xt Pro Disc, 7"X5/8"-11, S Xcs

  • Mfr # 7100175514

  • Zoro # G9269665


product price: $25.45
/ea
Sold in multiples of 5 for $127.25

Key Features

Backing Material
Nylon
Grade
Extra Coarse
Abrasive Material
Silicon Carbide
Overall Diameter
7.0 in
Quick Change System
TN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100175514
Zoro #
G9269665
UPC #
638060055892
Country of Origin
United States

Dimensions

Overall Diameter
7.0 in

Details

Backing Material
Nylon
Grade
Extra Coarse
Abrasive Material
Silicon Carbide
Quick Change System
TN
Color
Purple

Description

3M Scotch-Brite Clean and Strip XT Pro Disc, TN Quick Change, 7 in x 5/8 in-11, S XCS, 5 per case, priced per each, sold in case qty only, replaced discontinued item 48011-33196

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.