
Scotch-Brite Clean and Strip XT Pro Disc, XO-DC, SiC Extra Coarse, Purple, 6PK
Mfr # 7100176153
Zoro # G912339288
product price:Â $90.58
/pk 6, $15.10/ea
Free Shipping & Returns
Key Features
Grade
Extra Coarse
Abrasive Material
Silicon Carbide
Overall Diameter
4 in
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100176153
Zoro #
G912339288
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Grade
Extra Coarse
Abrasive Material
Silicon Carbide
Color
Purple
Description
Scotch-Brite Clean and Strip XT Pro Disc, XO-DC, SiC Extra Coarse,Purple, 4 in x 1/4 in, 24/case Quickly removes rust, paint, mill scale and coatings from metal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.