Scotch-Brite Combi-S Wheel 80799 3 x 1-3/4 x 1/4 Shank P180 Grit Aluminum Oxide

  • Mfr # 7000077964

  • Zoro # G202714474


product price:  $98.49
/ea
Free Shipping & Returns

Key Features

Grit
P180
Backing Weight
X Weight
Abrasive Material
Aluminum Oxide
Overall Diameter
3.0 in
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000077964
Zoro #
G202714474
UPC #
51144807994
Country of Origin
Mexico

Dimensions

Overall Diameter
3.0 in
Shank Size
1/4 in

Details

Grit
P180
Backing Weight
X Weight
Abrasive Material
Aluminum Oxide

Description

3M scotch-brite combi-s wheel 80799 3in x 1-3/4in x 1/4in shank p180 grit aluminum oxide this wheel is mounted on a 1/4in spindle that supports the wheel for stability and reduces side-loading, helping it remain perpendicular to the work surface. Our scotch-brite combi-s wheel is designed for a variety of surface finishing and blending operations on a wide variety of surfaces such as aluminum, stainless steel, copper, and brass. It uses aluminum oxide abrasive mineral. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Scotch-brite industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers. Applications are blending, contour finishing, fine finishing, finishing builders hardware, medical instruments, metal fabrication, metal implants, plumbing fixtures, turbine engines. Industries include builders hardware, medical instruments, metal fabrication, metal implants, plumbing fixtures, turbine engines.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.