Zoro Homepage

Scotch-Brite EXL Deburring Wheel 6 x 1 x 1 Silicon Carbide 9S FIN

  • Mfr # 7000000737

  • Zoro # G102595722


product price: $163.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000000737
Zoro #
G102595722
UPC #
48011051321
Country of Origin
China

Description

3M scotch-brite exl deburring wheel 6in x 1in x 1in silicon carbide 9s fin the finished result is a clean surface without smearing, reducing the need for additional clean up and preparation. Convolute construction and clean, uniform wear keep the wheel running smoothly and help the operator attain a professional finish while minimizing fatigue. Our scotch-britematerial runs cool and provides the exl deburring wheel with uniform wear and keeps fresh abrasives continuously exposed, making it a superior choice on heat sensitive substrates. The toughness of the wheel extends its service life. Scotch-brite exl deburring wheel is available with silicon carbide or aluminum oxide abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminum oxide is a hard, blocky mineral that provides high cut-rate and long life. While silicon carbide breaks down faster than aluminum oxide, it produces a finer finish. Scotch-brite is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers. Applications are blending, deburring, finishing, flat finishing, polishing builders hardware, medical instruments, metal fabrication, metal implants, plumbing fixtures, turbine engines. Industries include builders hardware, medical instruments, metal fabrication, metal implants, plumbing fixtures, turbine engines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.