Zoro Homepage

Scotch-Brite EXL Unitized Wheel 3 x 1/4 x 1/4 Silicon Carbide 2S FIN

  • Mfr # 7000000692

  • Zoro # G002564262


product price: $34.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000000692
Zoro #
G002564262
UPC #
48011137162
Country of Origin
United States

Description

3M scotch-brite exl unitized wheel 3in x 1/4in x 1/4in silicon carbide 2s fin our unitized wheel gives a clean edge without smearing, reducing the need for additional clean up and preparation. Designed for optimal performance on a die grinder, the exl unitized wheel minimizes heat buildup during operation, making it ideal for use on heat sensitive materials. Our scotch-brite exl unitized wheel is filled with abrasive minerals to quickly smooth edges of metal, plastic and composites. It is available with aluminum oxide in fine, medium, coarse and extra coarse grades, and silicon carbide in very fine and fine grades. Scotch-brite is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results over the life of the product. We chose an open-web material that is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers. Applications are blending, deburring. Industries include builders hardware, medical instruments, metal fabrication, metal implants, plumbing fixtures, turbine engines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.