
Scotch-Brite High Strength Disc 6 x 1/2 Aluminum Oxide A VFN
Mfr # 7100096111
Zoro # G102581268
product price: $20.15
/eaSold in multiples of 5 for $100.75
Key Features
Backing Material
Nylon
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Overall Diameter
6.0 in
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100096111
Zoro #
G102581268
UPC #
048011006659
Country of Origin
China
Dimensions
Overall Diameter
6.0 in
Details
Backing Material
Nylon
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Color
Maroon
Abrasive Type
Non-Woven
Description
3M scotch-brite high strength disc 6in x 1/2in aluminum oxide a vfn conformability allows the scotch-brite high strength disc to work well on irregular surfaces and into tight areas without damaging the base material. This disc may be used individually or stacked on a straight shaft tool or bench motor to condition larger areas, bar grates, louvers, vents, and tracks. Scotch-brite is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers. Applications are cleaning, coating removal, contour finishing, deburring, finishing, weld cleaning. Industries include aerospace, general industrial, marine, metalworking, mro, transportation & heavy equipment.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.