
Scotch-Brite Light Duty Cleansing Pad 6" X 9" White, PK20
Mfr # 98
Zoro # G7737627
product price: $73.59
/pk 20, $3.68/eaKey Features
Length
9" inch
Width
6" inch
Color
White
Application
Sanitary Supplies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98
Zoro #
G7737627
UPC #
638060843895
Country of Origin
United States
Dimensions
Length
9" inch
Width
6" inch
Details
Item
Light Duty Scouring Pad
Color
White
Application
Sanitary Supplies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.