Scotch-Brite Precision Heavy Duty Surface Conditioning Disc, Coarse 120+, 4-1/2 in x NH, 50PK

  • Mfr # HD-DH

  • Zoro # G721719400


product price: $279.99
/pk 50, $5.60/ea
Free Shipping & Returns

Key Features

Overall Diameter
4.5 in
For Use With
Right-Angle Grinders
Application
Finishing, Deburring
Abrasive Material
Non-Woven
Grit
120+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-DH
Zoro #
G721719400
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4.5 in

Details

For Use With
Right-Angle Grinders
Item
Abrasive Disc
Application
Finishing, Deburring
Abrasive Material
Non-Woven
Grit
120+
Grade
Coarse

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.