Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scotch-Brite Precision Heavy Duty Surface Conditioning Disc, Coarse 120+, 5 in x NH, 50PK

  • Mfr # HD-DH

  • Zoro # G821719409


product price: $371.99
/pk 50, $7.44/ea
Free Shipping & Returns

Key Features

Abrasive Material
Non-Woven
Grit
120+
For Use With
Right-Angle Grinders
Application
Finishing, Deburring
Overall Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-DH
Zoro #
G821719409
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Abrasive Material
Non-Woven
Grit
120+
For Use With
Right-Angle Grinders
Application
Finishing, Deburring
Grade
Coarse
Item
Abrasive Disc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.