
Scotch-Brite Precision Heavy Duty Surface Conditioning Disc, X-Extra Coarse 60+, 7 in x NH, 25PK
Mfr # HD-DH
Zoro # G321719411
product price: $413.99
/pk 25, $16.56/ea
Free Shipping & Returns
Key Features
Overall Diameter
7 in
Abrasive Material
Non-Woven
For Use With
Right-Angle Grinders
Application
Finishing, Deburring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD-DH
Zoro #
G321719411
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Details
Abrasive Material
Non-Woven
Grade
X-Extra Coarse
For Use With
Right-Angle Grinders
Item
Abrasive Disc
Application
Finishing, Deburring
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.