
Scotch-Brite Precision Heavy Duty Surface Conditioning TN Quick Change Disc, Coarse120+, 4-1/2in, 50PK
Mfr # HD-DN
Zoro # G321719398
product price: $302.99
/pk 50, $6.06/ea
Free Shipping & Returns
Key Features
Maximum Operating Speed
13300.0 rpm
For Use With
Right-Angle Grinders
Grade
Coarse
Abrasive Material
Non-Woven
Quick Change System
TN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD-DN
Zoro #
G321719398
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4.5 in
Details
Maximum Operating Speed
13300.0 rpm
For Use With
Right-Angle Grinders
Item
Abrasive Disc
Grade
Coarse
Abrasive Material
Non-Woven
Quick Change System
TN
Application
Finishing, Deburring
Color
Purple
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.