
Scotch-Brite Roloc + Clean and Strip Disc 7466, 4 inx1/2 in S XCS
Mfr # 7000120779
Zoro # G612338536
product price: $19.69
/eaKey Features
Abrasive Material
Silicon Carbide
Backing Material
Nylon
Grade
Extra Coarse
Overall Diameter
4 in
Quick Change System
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000120779
Zoro #
G612338536
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Abrasive Material
Silicon Carbide
Backing Material
Nylon
Grade
Extra Coarse
Quick Change System
TR
Abrasive Type
Non-Woven
Color
Blue
Description
Aggressively removes paint and rust from most substrates without damaging the workpiece. Conformable to get into difficult-to-reach areas. 3 dimensional abrasive web reists loading. Safer than wire tools. Discs aggressively remove paint, rust and coatingsLoad resistantSmear resistantSafe for operators
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.