
Scotch-Brite Roloc Clean and Strip XT Pro Disc, TR, 2 in x NH, 10PK
Mfr # 7100175521
Zoro # G212339315
product price:Â $57.29
/pk 10, $5.73/eaKey Features
Abrasive Type
Non-Woven
Backing Material
Nylon
Grade
Extra Coarse
Color
Purple
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100175521
Zoro #
G212339315
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Abrasive Type
Non-Woven
Backing Material
Nylon
Grade
Extra Coarse
Color
Purple
Abrasive Material
Silicon Carbide
Quick Change System
TR
Description
Scotch-Brite Roloc Clean and Strip XT Pro Disc, TR, 2 in x NH, S XCS,10 per inner 60 per case Quickly removes rust, paint, mill scale and coatings from metal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.