Scotch-Brite Roloc+ Clean and Strip XT Pro Disc, XO-ZR

  • Mfr # 7100173794

  • Zoro # G912339240


product price: $20.89
/ea

Key Features

Grade
Extra Coarse
Quick Change System
TR+
Abrasive Material
Silicon Carbide
Overall Diameter
4.0 in
Maximum Operating Speed
12000.0 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100173794
Zoro #
G912339240
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4.0 in

Details

Grade
Extra Coarse
Quick Change System
TR+
Abrasive Material
Silicon Carbide
Maximum Operating Speed
12000.0 rpm
Color
Purple

Description

Scotch-Brite Roloc+ Clean and Strip XT Pro Disc, XO-ZR, SiC ExtraCoarse, TR+, Purple, 4 in x 1/2 in, 10 per case Quickly removes rust, paint, mill scale and coatings from metal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.