
Scotch-Brite Roloc Clean and Strip XT Pro Extra Cut Disc
Mfr # 7100258624
Zoro # G812334536
product price: $12.99
/eaKey Features
Overall Diameter
3.0 in
Quick Change System
TR
Maximum Operating Speed
15000.0 rpm
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100258624
Zoro #
G812334536
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3.0 in
Details
Quick Change System
TR
Maximum Operating Speed
15000.0 rpm
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Color
Green
Description
Scotch-Brite Roloc Clean and Strip XT Pro Extra Cut Disc features aluminum oxide abrasive mineral incorporated into an open nylon web. It is designed to remove heavy rust, thick paint and corrosion while also scratching the base material underneath, which can save you time. The highly conformable, high-strength fibers resist chunking and loading, and they perform well on edges. Quickly removes heavy rust, thick paint, corrosion and cleans weldsAluminum oxide mineral aggressively removes top layer and cleans to the bare metal underneathHigh conformability provides a larger contact patch for faster removal ratesHigh-strength fiber resists chunking and performs well on edgesResists loading for consistent cutting actionHigh speed rating and low vibrationRoloc attachment system makes disc changes easyRequires use of Roloc backup pad sold separately
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.