
Scotch-Brite Roloc Pro Brake Hub Cleaning Disc 10
Mfr # 21713
Zoro # G6485578
product price: $39.59
/eaKey Features
Overall Diameter
1.5 in
Abrasive Material
Silicon Carbide
Maximum Operating Speed
20000.0 rpm
Color
Purple
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21713
Zoro #
G6485578
UPC #
38060217139
Country of Origin
United States
Dimensions
Overall Diameter
1.5 in
Details
Abrasive Material
Silicon Carbide
Maximum Operating Speed
20000.0 rpm
Color
Purple
Grade
Extra Coarse
Abrasive Type
Non-Woven
Quick Change System
TR
Description
Scotch-Brite Roloc Pro Brake Hub Cleaning Disc 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.