
Scotch-Brite Roloc Surface Conditioning Disc TR 07483, 4 inxNH A MED, 10PK
Mfr # 7000120801
Zoro # G612339618
product price: $57.29
/pk 10, $5.73/eaKey Features
Grade
Medium
Color
Maroon
Overall Diameter
4 in
Quick Change System
TR
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000120801
Zoro #
G612339618
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Grade
Medium
Color
Maroon
Quick Change System
TR
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Description
In manufacturing the Scotch-Brite Roloc Surface Conditioning Disc, we combined our durable, non-woven disc with the efficient 3M Roloc quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber Tough non-woven disc aggressively deburrs and finishes Tough non-woven disc aggressively deburrs and finishesConformable, non-woven disc combined with Roloc attachment allows for aggressive cutting Conformable, non-woven disc combined with Roloc backing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.