
Scotch-Brite Roloc Surface Conditioning Disc TR 07513, 3 inxNH A VFN5, 25PK
Mfr # 7000046108
Zoro # G912339509
product price: $115.99
/pk 25, $4.64/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Color
Teal
Overall Diameter
3 in
Quick Change System
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000046108
Zoro #
G912339509
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Abrasive Type
Non-Woven
Color
Teal
Quick Change System
TR
Description
In manufacturing the Scotch-Brite Roloc Surface Conditioning Disc, we combined our durable, non-woven disc with the efficient 3M Roloc quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber Tough non-woven disc aggressively deburrs and finishes Tough non-woven disc aggressively deburrs and finishesConformable, non-woven disc combined with Roloc attachment allows for aggressive cutting Conformable, non-woven disc combined with Roloc backing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.