
Scotch-Brite Roloc Surface Conditioning Disc TR 07514, 3 inxNH S SFN5, 25PK
Mfr # 7000120974
Zoro # G312339352
product price: $96.99
/pk 25, $3.88/ea
Free Shipping & Returns
Key Features
Maximum Operating Speed
18000.0 rpm
Abrasive Material
Silicon Carbide
Grade
Super Fine
Overall Diameter
3.0 in
Quick Change System
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000120974
Zoro #
G312339352
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3.0 in
Details
Maximum Operating Speed
18000.0 rpm
Abrasive Material
Silicon Carbide
Grade
Super Fine
Quick Change System
TR
Color
Gray
Description
In manufacturing the Scotch-Brite Roloc Surface Conditioning Disc, we combined our durable, non-woven disc with the efficient 3M Roloc quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber Tough non-woven disc aggressively deburrs and finishes Tough non-woven disc aggressively deburrs and finishesConformable, non-woven disc combined with Roloc attachment allows for aggressive cutting Conformable, non-woven disc combined with Roloc backing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.