Scotch-Brite Roloc Surface Conditioning Disc TR 07516, 2 inxNH S SFN5, 25PK

  • Mfr # 7000028509

  • Zoro # G412339290


product price: $51.29
/pk 25, $2.05/ea

Key Features

Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Quick Change System
TR
Color
Gray
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000028509
Zoro #
G412339290
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Quick Change System
TR
Color
Gray
Grade
Super Fine

Description

In manufacturing the Scotch-Brite Roloc Surface Conditioning Disc, we combined our durable, non-woven disc with the efficient 3M Roloc quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber Tough non-woven disc aggressively deburrs and finishes Tough non-woven disc aggressively deburrs and finishesConformable, non-woven disc combined with Roloc attachment allows for aggressive cutting Conformable, non-woven disc combined with Roloc backing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.