Zoro Homepage

Scotch-Brite Roloc Surface Conditioning Disc TR, 3 inxNH A MED5, 25PK

  • Mfr # 7000000755

  • Zoro # G412334592


product price: $88.15
/pk 25, $3.53/ea
Free Shipping & Returns

Key Features

Overall Diameter
3 in
Abrasive Type
Non-Woven
Color
Maroon
Quick Change System
TR
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000000755
Zoro #
G412334592
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Abrasive Type
Non-Woven
Grade
Medium
Color
Maroon
Quick Change System
TR
Abrasive Material
Aluminum Oxide

Description

Scotch-Brite Roloc SC Surface Conditioning Disc combines our durable, non-woven disc with the efficiency of the 3M Roloc quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber construction Tough non-woven disc aggressively deburrs and finishes Tough non-woven disc aggressively deburrs and finishesConformable, non-woven disc combined with Roloc attachment allows for aggressive cutting Conformable, non-woven disc combined with Roloc backing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.