Zoro Homepage

Scotch Brite Surface Conditioning Disc Pad, 3"

  • Mfr # MMM7493

  • Zoro # G3356125


product price: $11.39
/ea

Key Features

Overall Diameter
3 in
Abrasive Type
Hook & Loop, Regular
Color
Black, Black
Application
Grinding
Shank Size
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM7493
Zoro #
G3356125
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Shank Size
0.25 in

Details

Item
Surface Conditioning Disc
Abrasive Type
Hook & Loop, Regular
Color
Black, Black
Application
Grinding
Density Rating
Firm
Hook Type
5

Description

Scotch Brite Surface Conditioning Disc P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.