
Scotch-BriteTM RolocTM Surface Conditioning Disc TR, 3 in x NH A CRS, 100PK
Mfr # 7000000756
Zoro # G912335037
product price: $375.99
/pk 100, $3.76/ea
Free Shipping & Returns
Key Features
Grade
Coarse
Overall Diameter
3 in
Abrasive Material
Aluminum Oxide
Color
Brown
Quick Change System
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000000756
Zoro #
G912335037
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Grade
Coarse
Abrasive Material
Aluminum Oxide
Color
Brown
Quick Change System
TR
Description
In manufacturing the Scotch-Brite Roloc Surface Conditioning Disc, we combined our durable, non-woven disc with the efficiency of the 3M Roloc quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc backing supports the disc for aggressive cutting. Tough non-woven disc aggressively deburrs and finishes | Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting | Open-web construction resists loading and runs cool, allowing for consistent finishes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.