Scotch-Code Wire Marker Tape Refill, SDR, Legend 30 to 39, Preprinted, Self-Adhesive Attach, PK10
Mfr # SDR-30-39
Zoro # G3279647
product price: $53.45
/pk 10, $5.35/eaKey Features
Legend
30 to 39
Color
White
Material
Adhesive: Acrylic
Temp. Range
-40°F to 250°F
Label Type
Preprinted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDR-30-39
Zoro #
G3279647
UPC #
00054007093817
Country of Origin
United States
Dimensions
Label Width
0.22 in
Label Height
0.003 in
Fits Wire Dia.
6/0 to 24 AWG
Details
Item
Wire Marker Tape Refill
Legend
30 to 39
Color
White
Material
Adhesive: Acrylic
Temp. Range
-40°F to 250°F
Label Type
Preprinted
Background Color
White
Rolls per Legend
1
Marker Attachment Style
Self-Adhesive
Legend Color
Black
Label Material
Polyester Film
Uses Dispenser
Mfr. No. STD
No. of Labels
5,760
Description
Wire Marker Tape Refill, Preprinted, Legend 30 to 39, Color Black on White, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 5,760, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.