
Scotch Color Coding Tape 690, Yellow, 24 Mm X 66 M (Discontinued)
- Mfr # 7000096093
- Zoro # G204220164
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000096093
Zoro #
G204220164
UPC #
21200616624
Country of Origin
Unknown
Description
Transparent Film Tape for Color Coding_x000D_
Scotch® Color Coding Tape 690 is a 2.3 mil (0.058 mm) thick colored tape with a high strength natural rubber adhesive used for color coding and bag sealing. The tape removes cleanly and boasts long aging and premium performance. The UPVC backing material is moisture and chemical resistant. It boasts excellent handling, is hand-tearable and long aging. It can be applied by hand or with the P-400 or P-410 dispensers._x000D_
Recommended Applications_x000D_
Bag sealing_x000D_
Color coding_x000D_
Immediate, Light-Duty Solution_x000D_
Scotch® Light Duty Packaging Tapes provide immediate, high-tack adhesion and resilience to moisture and chemicals. These versatile packaging tapes allow customers to choose the film backing and adhesive needed for application success. Leverage the advantages that come with a strong, yet light-duty, packaging tape that is designed to meet the everyday challenges of packaging or temporary holding applications.
Scotch® Color Coding Tape 690 is a 2.3 mil (0.058 mm) thick colored tape with a high strength natural rubber adhesive used for color coding and bag sealing. The tape removes cleanly and boasts long aging and premium performance. The UPVC backing material is moisture and chemical resistant. It boasts excellent handling, is hand-tearable and long aging. It can be applied by hand or with the P-400 or P-410 dispensers._x000D_
Recommended Applications_x000D_
Bag sealing_x000D_
Color coding_x000D_
Immediate, Light-Duty Solution_x000D_
Scotch® Light Duty Packaging Tapes provide immediate, high-tack adhesion and resilience to moisture and chemicals. These versatile packaging tapes allow customers to choose the film backing and adhesive needed for application success. Leverage the advantages that come with a strong, yet light-duty, packaging tape that is designed to meet the everyday challenges of packaging or temporary holding applications.
- Transparent, 2.3 (0.058) film tape used for color coding (red, white, blue, green, yellow, black)
- UPVC backing material is 1.5 (0.038) thick, moisture and chemical resistant
- Excellent handling, hand-tearable and long(more...)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.