Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scotch Definite Length Dispenser, 1in W.

  • Mfr # M96

  • Zoro # G2485491


product price: $384.99
/ea
Sold in multiples of 6 for $2,309.94
Free Shipping & Returns

Key Features

Construction
Plastic
Material
Plastic
Color
Tan
For Use With
All Types of Tapes up to 1" in width
Max. Tape Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M96
Zoro #
G2485491
UPC #
021200134630
Country of Origin
United States

Dimensions

Max. Tape Width
1"
Tape Delivery Length
5"

Details

Item
Office Tape Dispenser
Construction
Plastic
Material
Plastic
Color
Tan
For Use With
All Types of Tapes up to 1" in width
Features
Able to Dispense a Piece of Tape from 3/4 To 5-Inches in Length; Ideal for Applications Where Repeated and Frequent Taping Is Required, such as Wrapping, Box Sealing, Carton Sealing, And Reinforcing and Bundling Applications

Description

Office Tape Dispenser, For Use With All Types of Tapes up to 1 In. in width, Max. Tape Width 1 In., Tape Delivery Length 5 In., Color Tan, Construction Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.