Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scotch Desktop Tape Dispenser, Black

  • Mfr # C60-BK

  • Zoro # G2485710


product price: $3.75
/ea
Sold in multiples of 12 for $45.00

Key Features

Construction
Plastic
Material
Plastic
Features
Dispenses Standard Tapes on a 1" core up to 3/4 in x 1500"; Sleek Wave Design; Heavily Weighted for Easy, One-handed Dispensing
Tape Delivery Length
1296"
Max. Tape Width
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60-BK
Zoro #
G2485710
UPC #
00021200977053
Country of Origin
China

Dimensions

Tape Delivery Length
1296"
Max. Tape Width
3/4"

Details

Item
Tape Dispenser
Color
Black
Construction
Plastic
Material
Plastic
Features
Dispenses Standard Tapes on a 1" core up to 3/4 in x 1500"; Sleek Wave Design; Heavily Weighted for Easy, One-handed Dispensing

Description

Tape Dispenser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.