Scotch Desktop Tape Dispenser, Silver
Mfr # C60-ST
Zoro # G2485701
product price: $3.99
/eaSold in multiples of 12 for $47.88
Key Features
Max. Tape Width
3/4"
Material
Plastic
Tape Delivery Length
1296"
For Use With
All Types of Tapes up to 1" in width
Color
Black/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C60-ST
Zoro #
G2485701
UPC #
00021200977084
Country of Origin
China
Dimensions
Max. Tape Width
3/4"
Tape Delivery Length
1296"
Details
Item
Office Tape Dispenser
Material
Plastic
For Use With
All Types of Tapes up to 1" in width
Color
Black/Silver
Features
Dispenses Standard Tapes on a 1" core up to 3/4 in x 1500"; Sleek Wave Design; Heavily Weighted for Easy, One-handed Dispensing
Construction
Plastic
Description
Office Tape Dispenser, For Use With All Types of Tapes up to 1 In. in width, Max. Tape Width 3/4 In., Tape Delivery Length 1296 In., Color Black/Silver, Construction Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.