Shop 3M
See all product information
Create Account
Scotch Duct Adhesive Sealing Tape, Hot Pink, 1.88" x 20yd, 6PK
- Mfr # 7100166668
- Zoro # G123565292
product price:Â
$
35.79
/pk of 6, $5.97/ea
Key Features
Duct Tape Width
1.88 in
Tape Backing Material
Synthetic Fibers
Duct Tape Length
20 yd
Tape Color
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100166668
- Zoro #
- G123565292
- UPC #
- -
- Country of Origin
- China
- Tape Backing Material
- Synthetic Fibers
- Tape Color
- Pink
Dimensions
- Duct Tape Width
- 1.88 in
- Duct Tape Length
- 20 yd
Description
Scotch Duct Tape comes in a variety of colors and designs that can be used for your most creative craft projects. Use Scotch Brand Duct Tape to bring vibrant colors to all of you latest projects at home, school or the office.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.