This item is Discontinued.

3M Reclosable Fastener, Rubber Adhesive, 3 in, 1 in W, Clear 7100100028

Reclosable Fastener, Rubber Adhesive, 3 in, 1 in W, Clear (Discontinued)

  • Mfr # 7100100028
  • Zoro # G803465928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100100028
Zoro #
G803465928
UPC #
50051141234392
Country of Origin
Unknown

Dimensions

Width
1 in
Length
3 in

Details

Item
Reclosable Fastener
Hook and Loop Type
Self-Mating
Adhesive Type
Rubber Adhesive
Backing Material
Nylon
Hook and Loop Shape
Strip
Color
Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.