
Scotch Fine Line Striping Tape, 8 Pull Outs, 06314, 1 inx550 in
Mfr # 7000029139
Zoro # G312311525
product price: $45.65
/eaKey Features
Max. Tape Performance Temp.
121.0 degrees celsius
Tape Length
550.0 inches
Tape Backing Material
Polypropylene Film
Tape Width
1.0 inch
Tape Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000029139
Zoro #
G312311525
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
550.0 inches
Tape Width
1.0 inch
Details
Max. Tape Performance Temp.
121.0 degrees celsius
Tape Backing Material
Polypropylene Film
Tape Color
Green
Description
Our Scotch Fine Line Striping Tape saves time and maintains fine lines for precision auto body paint striping. This specially-engineered 1-inch wide tape is pre-slit auto body technicians simply apply the tape and easily pull out up to eight 1/16-inch Fast, easy masking solution for precision striping applications Fast, easy masking solution for precision striping applicationsPre-slit technicians simply remove the 1/16 or 1/8 insert to create stripes Pre-slit technicians simply remove the 1/16 o
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.