Scotch Fine Line Tape 218 Green, 1/4 in x 60 yd 5.0 mil,

  • Mfr # 7000028866

  • Zoro # G616118998


product price:  $23.55
/ea
Sold in multiples of 144 for $3,391.20

Key Features

Tape Thickness
5.0 mil
Tape Length
60.0 yards
Tape Backing Material
Polypropylene Film
Tape Adhesive
Rubber
Tape Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000028866
Zoro #
G616118998
UPC #
21200063015
Country of Origin
United States

Dimensions

Tape Thickness
5.0 mil
Tape Length
60.0 yards
Tape Width
0.25 in

Details

Tape Backing Material
Polypropylene Film
Tape Adhesive
Rubber
Tape Adhesive Strength
37 oz./in.
Tape Tensile Strength
13 lb/in
Max. Tape Performance Temp.
250Fahrenheit
Tape Elongation
720%
Tape Color
Green
Material
Plastic
Features
Repositionable
Flame Retardant
No

Description

ScotchR Fine Line Tape 218 is a high-performance film backed tape with low profile and high adhesion to achieve excellent paint lines and for other masking and holding applications. ScotchR Fine Line Tape 218 will give an excellent color line separation due to its thinness. Performs well for long straight lines, yet the specialty processed film backing stretches easily for smooth curves. Specially processed film backing will allow taping over fresh paint jobs sooner than paper tapes with less chance of imprint damage. Provides excellent moisture and solvent resistance. Should not be subjected to outdoor exposure. Typical physical and performance characteristics include: thickness: 5.0 mils, adhesion to steel: 37 oz./in. width, tensile strength: 13 lbs./in. width, elongation at break: 720%, temperature use range: Up to 250degF. Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.