Shop 3M
See all product information
Create Account
Scotch Glue Stick 6008-2, .28 oz, 2-Pack
- Mfr # 6008-2
- Zoro # G525078130
product price:Â
$
1.59
/pk of 2, $0.80/ea
Key Features
Application Method
Stick
Solvent-Free
Yes
Color
Clear
Flammability
Nonflammable
Container Size
0 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6008-2
- Zoro #
- G525078130
- UPC #
- 0051131607279
- Country of Origin
- Korea, Republic of
- Application Method
- Stick
- Item
- Glue Stick
- Solvent-Free
- Yes
- Color
- Clear
- Flammability
- Nonflammable
- Features
- Acid-Free, Great for Paper-Based, School, Home and Office Projects, Non-Toxic, Photo-Safe, Strong, Fast-Bonding and No Mess, Washable
- Specific Gravity
- 1
- Series
- 6008
Dimensions
- Container Size
- 0 oz
Description
Glue Stick, Container Size 0 oz, Series 6008, Features Acid-Free, Great for Paper-Based, School, Home and Office Projects, Non-Toxic, Photo-Safe, Strong, Fast-Bonding and No Mess, Washable, Low Odor No, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.