Scotch High Performance Masking Tape 3434, 07898, 36 mm x 50 m4, 24PK
- Mfr # 7100037750
- Zoro # G212305921
product price:
$
260.99
/pk of 24, $10.87/ea
Free Shipping & Returns
Key Features
Tape Color
Blue
Tape Length
50.0 meters
Material
Paper
Tape Adhesive
Rubber
Tape Elongation
10.50%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100037750
- Zoro #
- G212305921
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Tape Length
- 50.0 meters
- Tape Width
- 36.0 mm
Details
- Tape Color
- Blue
- Material
- Paper
- Tape Adhesive
- Rubber
- Tape Elongation
- 10.50%
Description
Scotch High Performance Masking Tape 3434 can be used for a wide variety of automotive refinishing applications, including those in hot and humid environments. Our high-performance blue crepe paper masking tape has good solvent- and water-resistant properties and can be used in environments up to 110°C 230°F. It conforms well, has excellent holding power and tear resistance. Our high-performance blue crepe paper masking tape is solvent and water resistant and can be used in environments up to 110°C 230°F|Engineered as one of the highest-adhesion 3M masking tapes. it delivers excellent performance in humid environments |Scotch High Performance Masking Tape 3434 has excellent holding power, even on plastic and rubber surfaces|It conforms well to difficult or irregular surfaces without tearing |It conforms well to difficult or irregular surfaces without tearing |It conforms well to difficult or irregular surfaces without tearing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.