Shop 3M
See all product information
Create Account
Scotch High Tack Box Sealing Tape 311+, 36PK
Mfr # 7010306820
Zoro # G523565236
product price:
$
113.99
/pk 36, $3.17/ea
Free Shipping & Returns
Key Features
Tape Thickness
2 mil
Material
Polypropylene, Acrylic
Tape Backing Material
Polypropylene
Tape Core Diameter
3 in
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010306820
- Zoro #
- G523565236
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Polypropylene, Acrylic
- Tape Backing Material
- Polypropylene
- Tape Adhesive
- Acrylic
- Tape Tensile Strength
- 25 lb/in
- Max. Tape Performance Temp.
- 73 Degrees F
- Message
- No Message
- Item
- Packing Tape
- Series
- 311+
Description
Scotch High Tack Box Sealing Tape 311+ is easy to handle and offers quick stick and a powerful seal, even on highly recycled corrugated fiberboard boxes. This medium-duty industrial PKaging tape is ideal for box sealing, splicing and other demanding PKaging applications. Quickly and easily apply Scotch High Tack Box Sealing Tape 311+ by hand, using a manual dispenser or a 3M-Matic Case Sealer. It performs in a broad range of temperatures and can be applied down to 20°F (-6.6°C), making it ideal for the food and beverage industry as well as General Industrial, Biopharmaceuticals, and eCommerce & Fulfillment markets.