SCOTCH-MOUNT EXTREME DOUBLE-SIDED MOUNTING TAPE MEGA ROLL, 1 IN X 40
Mfr # 414H-LONG-DC
Zoro # G214884844
product price: $18.79
/eaKey Features
Tape Backing Material
Acrylic Foam
Imperial Tape Width
1.0 in
Tape Color
Black
Imperial Tape Length
400.0 in
Tape Shape
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
414H-LONG-DC
Zoro #
G214884844
UPC #
51141958989
Country of Origin
United States
Dimensions
Imperial Tape Width
1.0 in
Imperial Tape Length
400.0 in
Metric Tape Width
2.54 cm
Details
Tape Backing Material
Acrylic Foam
Tape Color
Black
Tape Shape
Roll
Tape Adhesive
Acrylic
Description
SCOTCH-MOUNT EXTREME DOUBLE-SIDED MOUNTING TAPE MEGA ROLL 414H-LONG-DC,1 IN X 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.