Zoro Homepage

Scotch MultiUse Duct Tape, Gray

  • Mfr # MMM1160A

  • Zoro # G207198866


product price: $7.85
/ea

Key Features

Duct Tape Length
60 yd
Duct Tape Width
1.88"
Type
Duct Tape
Features
Water Proof
Tape Core Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM1160A
Zoro #
G207198866
UPC #
51131980099
Country of Origin
Canada

Dimensions

Duct Tape Length
60 yd
Duct Tape Width
1.88"
Tape Core Diameter
3"

Details

Item
Multi-Use Duct Tape
Type
Duct Tape
Features
Water Proof

Description

Scotch MultiUse Duct Tape is an allpurpose duct tape that is excellent for a variety of applications in and around the home and shop Use it for holding, securing and bundling Tape offers durable waterproof backing, tears easily, applies smoothly and holds well

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.