
Scotch Performance Masking Tape 233, 26338, 36 mm x 55 m, 16 per PK, PK/16, 16PK
Mfr # 7100007214
Zoro # G412306001
product price:Â $167.99
/pk 16, $10.50/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Width
36 mm
Tape Length
55 m
Tape Color
Green
Material
Crepe Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100007214
Zoro #
G412306001
UPC #
-
Country of Origin
Canada
Dimensions
Tape Width
36 mm
Tape Length
55 m
Details
Tape Adhesive
Rubber
Tape Color
Green
Material
Crepe Paper
Description
Scotch Performance Green Masking Tape 233+, is a highly-conformable tape that provides the best adhesive transfer resistance, hugs curves, contours and provides outstanding paint lines. Goes on quickly and easily, sticks at a touch and stays put. Perfect High performance masking tape designed to exceed the needs of today's collision repair shopsHighly conformable, provides outstanding paint lines; resists bleed-through and adhesive transferSticks and stays when applied, no lifting or edge curlFor use with
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.