Zoro Homepage

Scotch Performance Masking Tape 233, 26343, 3 mm x 55 m

  • Mfr # 7000123778

  • Zoro # G612305941


product price: $6.19
/ea
Sold in multiples of 12 for $74.28

Key Features

Tape Color
Green
Tape Width
3.0 mm
Tape Length
55 m
Tape Adhesive
Rubber
Material
Crepe Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000123778
Zoro #
G612305941
UPC #
-
Country of Origin
Canada

Dimensions

Tape Width
3.0 mm
Tape Length
55 m

Details

Tape Color
Green
Tape Adhesive
Rubber
Material
Crepe Paper

Description

Scotch Performance Green Masking Tape 233+, is a highly-conformable tape that provides the best adhesive transfer resistance, hugs curves, contours and provides outstanding paint lines. Goes on quickly and easily, sticks at a touch and stays put. Perfect High performance masking tape designed to exceed the needs of today's collision repair shopsHighly conformable, provides outstanding paint lines; resists bleed-through and adhesive transferSticks and stays when applied, no lifting or edge curlFor use with

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.