Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scotch Performance Masking Tape 233, 26344, 6 mm x 55 m, 96 rls pr cs Boxed

  • Mfr # 7000048806

  • Zoro # G812305949


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Tape Width
6 mm
Tape Adhesive
Rubber
Material
Crepe Paper
Tape Color
Green
Tape Length
55 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000048806
Zoro #
G812305949
UPC #
-
Country of Origin
Canada

Dimensions

Tape Width
6 mm
Tape Length
55 m

Details

Tape Adhesive
Rubber
Material
Crepe Paper
Tape Color
Green

Description

Scotch Performance Green Masking Tape 233+, is a highly-conformable tape that provides the best adhesive transfer resistance, hugs curves, contours and provides outstanding paint lines. Goes on quickly and easily, sticks at a touch and stays put. Perfect High performance masking tape designed to exceed the needs of today's collision repair shopsHighly conformable, provides outstanding paint lines; resists bleed-through and adhesive transferSticks and stays when applied, no lifting or edge curlFor use with

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.