Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Cement, Hi-Strength 90 Series, Natural, 1 gal, Can

  • Mfr # 90

  • Zoro # G5406335


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Application
Excellent Moisture Resistance
Materials Bonded
Ceramic, Cork, Fabric, Fiberglass, Foam, Glass, Leather, Metal, Paper, Plastic, Rubber
Container Size
1 gal
Container Type
Can
Working Time
1 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90
Zoro #
G5406335
UPC #
00021200415548
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
460.8oz
Container Size - Adhesives
460.8 oz

Details

Item
Contact Cement
Application
Excellent Moisture Resistance
Materials Bonded
Ceramic, Cork, Fabric, Fiberglass, Foam, Glass, Leather, Metal, Paper, Plastic, Rubber
Container Type
Can
Working Time
1 min
Color
Natural
VOC Content Weight
592 g/L
Series
Hi-Strength 90
Type
Cylinder
Characteristics
Clear, Spray, Edge Band Wood Panel Bonding
Substrates
EPDM Rubber, Fabric, Felt, Cork and Fibrous Glass, Flexible Foam (Latex, Urethane), Glass and Ceramics, Leather, Metal, Paper and Cardboard, Plastics (ABS, PVC, Acrylic), Plastics (Flexible Vinyl), Plastics (High Performance Nylon), Plastics (Polyolefin and Thermoplastic Elastomers), Rigid Foam (Urethane), Rubber (Except EPDM), Wood and Hardboard
Green Environmental Attribute
Does Not Contain Methylene Chloride
Weight
460.8 oz
Features
Fast-Drying, Easy to Dispense
Water Resistance
Not Water-Resistant
Spray Pattern
Lace
Pressure Sensitive
No
High Tack
Yes
Interior/Exterior
Interior Only
Functional Cure
10 min
Heat Resistant
No
Low Odor
No
Net Weight (Oz.)
460.8
Adhesive Color
Clear
Primary Applications
Laminates
Container Type - Adhesives
Aerosol Can
Product Type
Spray Adhesive

Description

Spray Adhesive, Adhesive Color Clear, Container Size 28.8 lb, Container Type Tank, Product Type Spray Adhesive, Series Hi-Strength 90, Spray Pattern Lace, Working Time 1 min, Features Fast-Drying, Easy to Dispense, Heat Resistant No, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, VOC Content Weight 592 g/L, Water Resistance Not Water-Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.