Zoro Homepage

Scotch Transparent Tape, 1" x 72yds, 3" Core, Clear

  • Mfr # 60012592

  • Zoro # G504933665


product price: $21.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60012592
Zoro #
G504933665
UPC #
21200074639
Country of Origin
United States

Description

Scotch transparent tape, 1" x 72yds, 3" core, clear offices and homes need supplies that can handle a wide range of jobs--making this tape an ideal addition. The excellent holding power and instant adhesion means you can use this tape for a wide range of applications. The long aging, stain- and moisture-resistant makeup is ideal for label protection and multi-purpose sealing. The tape offers you a glossy, high-clarity finish that looks great. Plus, it's photo safe. The tape is designed for use in desktop dispensers, allowing for a quick and easy application. Tape type: transparent; size: 1 x 2592"; core size: 3"; color(s): clear." larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.