Zoro Homepage
This item is Discontinued.
3M Scotch-Weld Applicator, Manual, 1:1/2:1 Mix Ratio, PK10 EPX APPL

Applicator, Manual, 1:1/2:1 Mix Ratio, PK10 (Discontinued)

  • Mfr # EPX APPL
  • Zoro # G1621409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPX APPL
Zoro #
G1621409
UPC #
00063806010017
Country of Origin
China

Details

Item
Epoxy Applicator
Mixing Ratio
1:1, 2:1
For Use With
48mL and 50mL Duo-Pak Cartridges
Characteristics
Dispenses (2) Component, No Air Hoses or Electrical Cords, Ensures Correct Mix Ratio During Dispensing, No Need to Weigh Components
Application
To Dispense Sealants and Adhesives
Nozzle Type
Mixing
Type
Manual
Includes
(2) Plungers

Description

Epoxy Applicator, Mixing Ratio 1:1, 2:1, Includes (2) Plungers, For Use With 48mL and 50mL Duo-Pak Cartridges, Nozzle Type Mixing, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.