
Scotch-Weld Toughened Epoxy Adhesive Lsb60, Gray, Part B, 55 Gallon Drum (50 Gallon Net) (Discontinued)
- Mfr # 7010310202
- Zoro # G004369247
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010310202
Zoro #
G004369247
UPC #
51115634178
Country of Origin
Unknown
Description
When using a Duo-Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing._x000D_
Works Efficiently for Large Structure Bonding_x000D_
Unlike using screws or rivets, our 3MTM Scotch-WeldTM Toughened Epoxy Adhesive LSB60 lets you distribute stress uniformly over the entire bonded area while maintaining surface integrity and the physical properties of the panel. It allows you to use thinner, lighter panel materials without worrying about distortion, splitting, or crazing and will secure even small or thin bonding edges. Offering high resistance against shock and vibration, it features outstanding shear and peel adhesion with very high levels of durability._x000D_
Recommended Applications_x000D_
Honeycomb panels in rail cars, elevators, and aircraft_x000D_
Delivery truck side walls and flooring_x000D_
Metal enclosure facing and cabinets_x000D_
Panels or screens to frames_x000D_
Other large surface bonding applications that require long open times_x000D_
Designed for Bulk Application_x000D_
This epoxy dispenses as a medium viscosity adhesive for easy, controlled dispensing. The adhesive reaches handling strength in approximately 5 hours and is fully cured in 7 days at 73oF (23oC).The mix ratio is 1:1 and provides a 90 minute work life, providing ample (more...)
Works Efficiently for Large Structure Bonding_x000D_
Unlike using screws or rivets, our 3MTM Scotch-WeldTM Toughened Epoxy Adhesive LSB60 lets you distribute stress uniformly over the entire bonded area while maintaining surface integrity and the physical properties of the panel. It allows you to use thinner, lighter panel materials without worrying about distortion, splitting, or crazing and will secure even small or thin bonding edges. Offering high resistance against shock and vibration, it features outstanding shear and peel adhesion with very high levels of durability._x000D_
Recommended Applications_x000D_
Honeycomb panels in rail cars, elevators, and aircraft_x000D_
Delivery truck side walls and flooring_x000D_
Metal enclosure facing and cabinets_x000D_
Panels or screens to frames_x000D_
Other large surface bonding applications that require long open times_x000D_
Designed for Bulk Application_x000D_
This epoxy dispenses as a medium viscosity adhesive for easy, controlled dispensing. The adhesive reaches handling strength in approximately 5 hours and is fully cured in 7 days at 73oF (23oC).The mix ratio is 1:1 and provides a 90 minute work life, providing ample (more...)
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.