Shop 3M
See all product information
Create Account
ScotchBrite Med Duty Scrubbing Spo, PK10
- Mfr # 74CC
- Zoro # G522824525
product price:Â
$
34.39
/pk of 10, $3.44/ea
Key Features
Material
Cellulose/Fiber/Mineral/Resin
Application
Commercial Kitchen Cleaning
Overall Width
3 5/8 in
Wire Rope Length
6 1/8 in
Includes
Sponge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74CC
- Zoro #
- G522824525
- UPC #
- 0048011205052
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 3 5/8 in
- Wire Rope Length
- 6 1/8 in
- Overall Length
- 6 1/8 in
- Length
- 6 1/8 in
Details
- Item
- Scotch-Brite(TM) Medium Duty Scrubbing Sponge
- Material
- Cellulose/Fiber/Mineral/Resin
- Application
- Commercial Kitchen Cleaning
- Includes
- Sponge
Description
Scotch-Brite(TM) Medium Duty Scrubbing Sponge, Material Cellulose/Fiber/Mineral/Resin, Product Type Scrubber Sponge, Overall Length 6 1/8 in, Overall Width 3 5/8 in, Overall Height Not Applicable, Thickness Not Applicable, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Application Commercial Kitchen Cleaning, Includes Sponge, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.