
ScotchBrite XT Pro Disc 4 in x 12 in
Mfr # MMM21552
Zoro # G707991066
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Disc Diameter
0.5 in
Abrasive Material
Silicon Carbide
Abrasive Grade
Extra Coarse
Application
Attachment Type
TR+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMM21552
Zoro #
G707991066
UPC #
638060215524
Country of Origin
United States
Dimensions
Disc Diameter
0.5 in
Overall Diameter (Imperial)
4 in
Details
Abrasive Material
Silicon Carbide
Abrasive Grade
Extra Coarse
Application
Attachment Type
TR+
Product Color
Purple
Maximum Speed
12000 rpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.