Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scotchcast Flexible Splice 82-BF1 2131,

  • Mfr # 7100011582

  • Zoro # G316037087


product price: $162.99
/ea
Sold in multiples of 10 for $1,629.90
Free Shipping & Returns

Key Features

Type
Splice
Color
Black
Maximum Voltage
5,000 V
RoHS Compliant
Yes
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100011582
Zoro #
G316037087
UPC #
51128591758
Country of Origin
United States

Dimensions

Length
12 in
Depth
10 in
Width
16 in

Details

Item
Splice Wire Connector
Type
Splice
Color
Black
Maximum Voltage
5,000 V
RoHS Compliant
Yes

Description

3M Scotchcast Flexible Power Cable Tap Splice Kit for use on unshielded portable power cables and cores. Can be used on signle conductor or multiple conductor cables using a compression C tap connector. TOUGH SELF-CURING RESIN: Forms a splice or repair that resists abrasion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.