Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3M Reflective Tape, 03456, 2 in x 36 in, 24PK

  • Mfr # 3456

  • Zoro # G315772538


product price: $113.99
/pk 24, $4.75/ea
Free Shipping & Returns

Key Features

Length
36 Inch
Width
2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3456
Zoro #
G315772538
UPC #
-
Country of Origin
United States

Dimensions

Length
36 Inch
Width
2 Inch

Details

Color
Silver

Description

  • Tape may be used wherever low light or night-time light reflectivity is needed to increase visibility
  • Versatile tape works on a variety of SURFACES on automobiles, trailers, driveways, mailboxes, RVs, watercraft and bicycles
  • When you shine light this tape, the light reflects back toward the source of the light, immediately alerting people to objects up ahead
  • Pressure-sensitive adhesive adheres to clean, smooth surfaces such as metal, glass, smooth wood or painted surfaces
  • Use tape to alert drivers about stationary objects such as fences, posts, walls, rails, mailboxes and poles
  • Use tape to alert drivers about stationary objects such as fences, posts, walls, rails, mailboxes and poles
  • Reflective tape is also good to apply to clothing, bikes and helmets used in low light conditions
  • Conformability allows for use on most contoured and curved surfaces
  • Visibility/identification tape for enhanced nighttime reflective brightness
  • Apply and obtain adhesion at any temperature above 50°F/10°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.