Ring Terminal, #6 Stud Size, 18 AWG, 1,000 V, Bare Insulated, Bare, Crimp Termination Only, 100 PK

  • Mfr # M18-6R/SX

  • Zoro # G3355247


product price:  $62.55
/pk 100, $0.63/ea

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M18-6R/SX
Zoro #
G3355247
UPC #
10051128586409
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#6
Overall Length
0.6 in
Tongue Width - Wire Connector
0.25 in
Barrel Inside Dia.
0.07 in
Tongue Width
0.25 in
Tongue Length
0.35 in
Barrel Length
0.25 in
Tongue Thickness
0.03 in
Connection Width
0.138 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
1,000 V
Minimum Operating Temperature
347 Degrees F
Maximum Operating Temperature
347 Degrees F
Standards
CSA Certified, UL Listed
Terminal Type
Standard
Wire Range
22 to 18 AWG
Connection Material
Copper
Terminal Connection
Crimp
Connection Type
Crimp
Max. Temp.
347 Degrees F
Seam
Brazed
Insulation Material
None
Compatible with Product Type
Building Wire, Fixtures or Luminaires, Signs
Special Features
Beveled Mouth, Corrosion-Resistant, Reliable Performance, Secure Fit
Seam Style
Brazed
Hole Spacing
0.22 in
RoHS Compliant
Yes
Contact Finish
Tin

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.25 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.07 in, Barrel Length 0.25 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.