Zoro Homepage

8007212-D Emergency Escape Breathing Device, ELSA-N, 5 min Escape Duration

  • Mfr # 8007212-D

  • Zoro # G701770582


product price: $912.99
/ea
Free Shipping & Returns

Key Features

System Type
ELSA-N
Series
8007212-D
For IDLH
Yes
Standards
NIOSH Approved
Escape Duration
5 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8007212-D
Zoro #
G701770582
UPC #
-
Country of Origin
United States

Details

Item
Emergency Escape Breathing Device
System Type
ELSA-N
Series
8007212-D
For IDLH
Yes
Standards
NIOSH Approved
Escape Duration
5 min
Cylinder Material
Aluminum
Brand and Series
3M Scott
Hood Color
Clear
Cylinder Pressure
2,216 psi
Cylinder Fill
Not Filled
Includes
carry bag

Description

Emergency Escape Breathing Device, ELSA-N, 5 min Escape Duration, For IDLH Yes, 8007212-D

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.